Shop All Personnel Lifts
Vestil
Work Platform, 84" Back Casters, 36x38"
Mfr # WP-3636-CA-84B
Zoro # G5435221
product price: $991.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Overall Height 7 ft 3-1/2 in
- Includes 36 in Safety Restraint
- Load Capacity 1,000 lb
- Finish Powder Coated
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3636-CA-84B
- Zoro # G5435221
- UPC # 691215118897
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Height | 7 ft 3-1/2 in |
Base Depth | 36 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 3 mo |
Platform Height | 9 13/16 in |
Details
Item | Rolling Work Platform |
Includes | 36 in Safety Restraint |
Load Capacity | 1,000 lb |
Finish | Powder Coated |
Color | Blue |
Material | Steel |
Number of Guard Rails | 4 |
Standards | OSHA |
Handrails Included | Yes |
Platform Style | Single Access |
Number of Steps | 0 |
Ladder Actuation | None |
Work Platform Item | Single Access Rolling Platform |
Load Capacity - Maximum | 1,000 lb |
Description
Rolling Work Platform, Load Capacity - Maximum 1,000 lb, Handrail Height 42 in, Overall Height 7 ft 3-1/2 in, Number of Guard Rails 4, Color Blue, Finish Powder Coated, Includes 36 in Safety Restraint, Manufacturers Warranty Length 3 mo, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/16" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC316-25PK)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Work Platform (WP-4848)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- Vestil Personnel Lifts