Shop All Personnel Lifts
Vestil
WORK PLAT W/CASTERS 84 IN BACK & DUAL ENT 48X48
Mfr # WP-4848-CA-84B-DD
Zoro # G201795207
product price: $1,143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Length 51
- Material Steel
- Width 48
- Overall Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-CA-84B-DD
- Zoro # G201795207
- UPC # 691215339667
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 51 |
Length | 51 |
Width | 48 |
Overall Width | 48 |
Platform Depth | 45.375 in |
Platform Width | 45.375 in |
Max. Work Height | 93.625 |
Handrail Height | 42 in |
Size | 51 x 48 x 93.625 |
Details
Material | Steel |
Color | Blue/Yellow |
Features | Handrails on three sides ensures worker safety. Included casters for easy movement between areas. Extended back for increased safety. Dual doors for access from either side |
Finish | Powder Coat |
Weight | 213 |
Description
This convenient fork truck Work Platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Fork locks secure platform to forks. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardrail Receiver, 5-3/4 In. H (15158)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- DAYTON Load Chain (EC-17A)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Work Platform (WP-4848)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- Vestil Personnel Lifts