Shop All Personnel Lifts
Vestil
WORK PLAT W/CASTERS 84 IN BACK & DUAL ENT 36X36
Mfr # WP-3636-CA-84B-DD
Zoro # G801795249
original price:
$1,341.47
38% off
new price: $827.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Overall Length 39
- Length 39
- Width 36.1875
- Material Steel
- Overall Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3636-CA-84B-DD
- Zoro # G801795249
- UPC # 691215339605
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 39 |
Length | 39 |
Width | 36.1875 |
Overall Width | 36.1875 |
Platform Depth | 33.375 in |
Platform Width | 33.375 in |
Max. Work Height | 93.75 |
Handrail Height | 42.125 in |
Size | 39 x 36.1875 x 93.75 |
Details
Material | Steel |
Color | Blue/Yellow |
Features | Fork locks secures work platform to forks of fork truck. Included casters for easy movement between areas. Extended back for increased safety. Dual doors for access from either side |
Finish | Powder Coat |
Weight | 191 |
Description
This convenient fork truck Work Platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Dual handrails on three (3) sides. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Wired Winch Remote, For 4Z327 and 5W474 (24052)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (GSPO 80/20K)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418G)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- JLG Mobile Elevated Work Platforn (E18MCL)
- Vestil Personnel Lifts