Shop All Material Handling Equipment Replacement Parts
Vestil
Wood Prylever Bar
Mfr # PLB-7
Zoro # G0984159
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 85.5625
- Width 12.125
- Color Brown
- Depth 7.9375
- Features Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Poly-on-steel wheels offer a strong durable base. Bar length gives user the ergonomic edge to avoid injury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLB-7
- Zoro # G0984159
- UPC # 691215000048
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 85.5625 |
Width | 12.125 |
Depth | 7.9375 |
Length | 7.9375 |
Overall Width | 12.125 |
Overall Length | 7.9375 |
Overall Height | 85.5625 |
Details
Item | Wood Prylever Bar |
Color | Brown |
Features | Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Poly-on-steel wheels offer a strong durable base. Bar length gives user the ergonomic edge to avoid injury |
Material | Wood |
Net Weight | 31 |
Type | Prylever Bar |
Application | The pry lever bar is ideal for dock workers, riggers and freight handlers. |
Capacity | 4250 |
Product Type | Wood Prylever Bar |
Description
Wood Prylever Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Controller 16.5k and 18.5k (20398)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6712-4)
- SR SMITH Sr Smith 60-702 Ladder Bolt-Nut Sets; Hardware For 3 Treads (60702)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- VESTIL Detent Pin, 1/2 x 3-3/4 In. (99-112-004)
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- VESTIL Horizontal Plate Clamp (HPC-20)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP6-S)
- VESTIL Urethane Hose & Cable Bridge (URTH-36)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- VESTIL Siren - Hand Crank (SIREN-120)
- Vestil