Shop All Nail Pullers, Wrecking and Pry Bars
Vestil
Wood Prylever Bar, 4250 lb. Cap., 6 ft.
Mfr # PLB-6
Zoro # G1749428
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 72"
- Overall Width 7-1/8"
- Pry Bar Sub-Category Pry Bars
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLB-6
- Zoro # G1749428
- UPC # 691215000031
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 72" |
Overall Width | 7-1/8" |
Wheel Diameter | 5" |
Noseplate Width | 6" |
Nose Plate Width | 6" |
Nose Plate Depth | 8" |
Noseplate Depth | 8" |
Details
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Wood |
Item | Wood Prylever Bar,4250 lb. Cap.,6 ft. |
Handle Color | Brown |
Noseplate Material | Steel |
Load Capacity | 4250 lb. |
Wheel Material | Poly on Steel |
Nose Plate Material | Steel |
Description
Wood Prylever Bar,4250 lb. Cap.,6 ft.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10mm Long Bit, Chrome Finish Socket (D013410)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- VESTIL Prylever Bar, Wood, 4250 lb., 5 ft. Cap. (PLB-5)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- SATA Extendable 33in Indexing Pry Bar (ST92568)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- Vestil Pullers and Separators