Shop All Jib Cranes
Vestil
Winch Operated Truck Jib Crane, Galv Dc
Mfr # WTJ-2-G-DC
Zoro # G1753637
product price: $1,215.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,215.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Capacity (Lb.) 1000 Retracted/500 Extended
- Finish Galvanized
- Overall Height (In.) 59.5
- Weight (Lbs.) 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-2-G-DC
- Zoro # G1753637
- UPC # 691215129572
- Country of Origin China
- Category Jib Cranes
Dimensions
Overall Height (In.) | 59.5 |
Details
Item | Winch Operated Truck Jib Crane,Galv Dc |
Swivel Angle | 360 Degrees |
Capacity (Lb.) | 1000 Retracted/500 Extended |
Finish | Galvanized |
Weight (Lbs.) | 125 |
Material | Steel |
Color | Gray |
Description
Winch Operated Truck Jib Crane,Galv Dc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 7/8" (SL10-78)
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- TW EVANS CORDAGE Twine Sisal 2 Ply 300 Ft (15-209)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- Vestil Cranes