Shop All Jib Cranes
Vestil
Winch Operated Truck Jib Crane, Dc
Mfr # WTJ-4-DC
Zoro # G1753573
product price: $1,415.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Color Yellow
- Weight (Lbs.) 163
- Capacity (Lb.) 2000 Retracted/1000 Extended
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-4-DC
- Zoro # G1753573
- UPC # 691215129565
- Country of Origin China
- Category Jib Cranes
Dimensions
Overall Height (In.) | 56.5 |
Details
Item | Winch Operated Truck Jib Crane,Dc |
Swivel Angle | 360 Degrees |
Color | Yellow |
Weight (Lbs.) | 163 |
Capacity (Lb.) | 2000 Retracted/1000 Extended |
Material | Steel |
Finish | Painted |
Description
Winch Operated Truck Jib Crane,Dc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3829)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 8 in., 770 lb. (US_RD 202/20R-HU13)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- Vestil Cranes