Shop All Jib Cranes
Vestil
Winch Operated Truck Jib Crane, Dc
Mfr # WTJ-2-DC
Zoro # G1753591
product price: $1,177.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Capacity (Lb.) 1000 Retracted/500 Extended
- Material Steel
- Color Yellow
- Overall Height (In.) 59.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-2-DC
- Zoro # G1753591
- UPC # 691215129558
- Country of Origin China
- Category Jib Cranes
Dimensions
Overall Height (In.) | 59.5 |
Height | 59.5 |
Width | 32.875 |
Size | 11 x 32.875 x 59.5 |
Overall Width | 32.875 |
Details
Item | Winch Operated Truck Jib Crane,Dc |
Swivel Angle | 360 Degrees |
Capacity (Lb.) | 1000 Retracted/500 Extended |
Material | Steel |
Color | Yellow |
Finish | Painted |
Weight (Lbs.) | 125 |
Features | Simple base installation. Powered unit for quick lifting. Large capacity for heavy loads. Wide lift range for maneuvering products |
Application | Installed in your pick-up truck bed, this winch operated jib crane will help lift loads. |
Description
Winch Operated Truck Jib Crane,Dc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PH033R-14)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-6)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- Vestil Jib Cranes