Shop All Equipment Lifts
Vestil
Winch Lift Truck Counter Balance, Load Cap. 350 lb.
Mfr # A-LIFT-CB-EHP
Zoro # G5259235
product price: $2,068.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,068.99
Free 30-Day Returns
Key Features
- Overall Height 79-1/8"
- Overall Width 43-1/4"
- Material Aluminum/Steel
- Color Silver
- Load Capacity 350 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # A-LIFT-CB-EHP
- Zoro # G5259235
- UPC # 691215055543
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 79-1/8" |
Overall Width | 43-1/4" |
Platform Length | 46" |
Details
Material | Aluminum/Steel |
Color | Silver |
Load Capacity | 350 lb. |
Item | Winch Lift Truck Counter Balance,350 lb. |
Assembled | Yes |
Includes | Counterbalance weight design keeps unit from tipping with heavy loads |
Description
Winch Lift Truck Counter Balance,350 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Electric Winch (24876)
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- Vestil Equipment Lifts