Shop All Equipment Lifts
Vestil
Winch Lift Truck Adj. Straddle, Load Cap. 500 lb.
Mfr # A-LIFT-S
Zoro # G5259199
product price: $1,231.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Key Features
- Overall Height 67-5/16"
- Overall Width 43-7/8"
- Material Aluminum/Steel
- Color Silver
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # A-LIFT-S
- Zoro # G5259199
- UPC # 691215002233
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 67-5/16" |
Overall Width | 43-7/8" |
Platform Length | 42.5" |
Details
Material | Aluminum/Steel |
Color | Silver |
Load Capacity | 500 lb. |
Item | Winch Lift Truck Adj. Straddle,500 lb. |
Assembled | Yes |
Includes | Counterbalance weight design keeps unit from tipping with heavy loads |
Description
Winch Lift Truck Adj. Straddle,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 6MM X 200' PLASTIC CHAINYELLOW, H2612-0452 (H2612-0452)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- RUBBERMAID COMMERCIAL Polyliner Holder (GRFG6173M10000)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- Vestil Equipment Lifts