Shop All Equipment Lifts
Vestil
Winch Lift Truck Adj. Straddle, Load Cap. 400 lb.
Mfr # A-LIFT-S-HP
Zoro # G5259171
product price: $1,477.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Overall Height 67-5/16"
- Overall Width 43-7/8"
- Material Aluminum/Steel
- Color Silver
- Load Capacity 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # A-LIFT-S-HP
- Zoro # G5259171
- UPC # 691215002240
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 67-5/16" |
Overall Width | 43-7/8" |
Platform Length | 42.5" |
Details
Material | Aluminum/Steel |
Color | Silver |
Load Capacity | 400 lb. |
Item | Winch Lift Truck Adj. Straddle,400 lb. |
Assembled | Yes |
Includes | Counterbalance weight design keeps unit from tipping with heavy loads |
Description
Winch Lift Truck Adj. Straddle,400 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- ZORO SELECT Swivl Plate Castr, Cast Iron, 5 in, 1200 lb (1NVP7)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- Vestil Equipment Lifts