Shop All Hand Trucks
Vestil
Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52
Mfr # HTWL-800-HR
Zoro # G1748378
product price: $231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 26"
- Material Steel
- Color Yellow
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HTWL-800-HR
- Zoro # G1748378
- UPC # 691215223997
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 26" |
Platform Length | 22" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 800 lb |
Item | Hand Truck Wide Load,800 lb. Cap,hr. |
Wheel Type | Hard Rubber |
Assembled | No |
Type | Heavy Duty |
For Use With | Ideal for handling large, bulky items. |
Includes | A strap is included to hold items in place while transporting. |
Number of Wheels | 2 |
Features | Compact design for storage when not in use |
Description
Hand Truck Wide Load,800 lb. Cap,hr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, 8056435 (8056435)
- CLEAN ALL P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft. (CL2191004)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- RUBBERMAID COMMERCIAL Utility-Duty Home/Office Cart, 250 lb Cap., 20.5x32.5, Platform, Black (FG440000BLA)
- Vestil Hand Trucks & Dollies