Shop All Dock Parts
Vestil
WHITE VERTICAL-MOUNT HANDRAIL SOCKETS
Mfr # VDKR-VM2-WT
Zoro # G701798135
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.25
- Height 10.25
- Overall Width 2.3125 in
- Overall Depth 0.25 in
- Width 6.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VDKR-VM2-WT
- Zoro # G701798135
- UPC # 691215361576
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 10.25 |
Height | 10.25 |
Overall Width | 2.3125 in |
Overall Depth | 0.25 in |
Width | 6.375 |
Depth | 2.3125 |
Overall Length | 6.375 in |
Length | 2.3125 |
Details
Material | Steel |
Color | White |
For Use With | VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL |
Finish | Powder Coat |
Features | Ready for immediate use. Powder coat white finish provides durability and protection. Simple installation without the need for extra personnel. Attachable to the surface of preference |
Weight | 8 |
Description
The wall mount bracket is the ideal addition to the safety railings. For proper installation to wall or structures the mounting creates a position for the railing to be connected.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100' 12Ga Galv Wire (122339)
- PROGRIP CARGO CONTROL Standard Cambuckle, 6 ft. x 1", 4 Pak (412440)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 250 lb. (P-PB-035X013/038D)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- VESTIL Industrial Rubber Wedge (RBW-2)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- SERCO Lip Extension Spring, Med, 16/18Ft, 23 C (333-043)
- Vestil Dock Parts