Shop All Curtain Walls
Vestil
White Semi-Permanent Barrier Post
Mfr # SPR-POST-W
Zoro # G5436168
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 15.75
- Height 36
- Width 11.75
- Features Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Galvanized finish provides long life without rusting, fading, or cracking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPR-POST-W
- Zoro # G5436168
- UPC # 691215078870
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 15.75 |
Height | 36 |
Width | 11.75 |
Details
Item | White Semi-Permanent Barrier Post |
Color | White |
Features | Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Galvanized finish provides long life without rusting, fading, or cracking |
Material | Steel |
For Use With | This attractive, durable semi-permanent barrier post has a white powder-coat finish over a galvanized finish which provides long life without rusting, fading, or cracking. |
Description
White Semi-Permanent Barrier Post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- VESTIL Plastic Barrier, 23 x 79 x 40, Orange (PBAR-72-O)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- VESTIL Yellow Barrier, Curved Feet (PRAIL-102-Y)
- TRIMACO Dust Containment Pole, Silver, 12 ft.H, PK2 (54732)
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft (G1PM12-12)
- Vestil Dock Gates & Doors