Shop All Plastic Strapping
Vestil
WHITE POLY STRAPPING 12900 FT 9 X 8
Mfr # ST-38-9X8-WH
Zoro # G101795222
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Strap Width 0.375 in
- Length 12900 ft
- Thickness 0.023 in
- Core Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ST-38-9X8-WH
- Zoro # G101795222
- UPC # 691215037549
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 0.375 in |
Length | 12900 ft |
Core Dia. | 9 in |
Overall Height | 7 |
Overall Width | 17.25 |
Overall Length | 17.25 |
Size | 17.25 x 17.25 x 7 |
Depth | 17.25 |
Width | 17.25 |
Inside Diameter | 9 |
Outside Diameter | 17.25 |
Height | 7 |
Details
Material | Polypropylene |
Thickness | 0.023 in |
Color | White |
Weight | 30 |
Application | Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling. |
For Use With | DBA-130, S-2001, ASM-3123 |
Features | Polypropylene construction resists splitting. Design handles inclement weather and sun damage. Tensile strength provides a strong hold. Light weight design is easy to use |
Capacity | 242 |
Description
The Polypropylene Strapping has a smooth uniform texture that resists splitting and absorbs shock loading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Bk, PK12 (27110)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- VESTIL POLY STRAPPING SEALS 1000 PCS, PK1000 (PSEAL-12)
- VESTIL YELLOW POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-YL)
- VESTIL Ratcheting Cargo Strap With E-Clip (STRAP-16-RE)
- VESTIL Ratcheting Cargo Strap With Rod Hook (STRAP-27-RH)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- Vestil Plastic Strapping