Shop All Traffic Barricades
Vestil
White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White
Mfr # PHR-W
Zoro # G5581348
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40
- Length 15.5
- Width 64
- Weight 23
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PHR-W
- Zoro # G5581348
- UPC # 691215090995
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 40 |
Length | 15.5 |
Width | 64 |
Overall Height | 40 |
Overall Width | 64 |
Overall Length | 15.5 in |
Size | 15.5 x 64 x 40 |
Details
Item | White Plastic Handrailing Section,40" |
Weight | 23 |
Color | White |
Material | Plastic |
Features | Plastic handrail barrier has non-removable feet that come pre-filled with sand for weight ballast. Includes connectors for interlocking multiple units end-to-end. Reflective red tape provides for better identification at night. Manufactured from high-density Polyethylene which includes UV stabilizer for longer life |
Interlocking | Yes |
Application | Plastic interlocking barriers will not rust and will retain attractive appearance. |
Reflective | Yes |
Description
White Plastic Handrailing Section,40 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- VESTIL Speed Bump, 2 1/4 in H, 48 in L, 12 in W, Yellow (SBD-48)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- Vestil Traffic Barricades