Shop All Traffic Barricades
Vestil
White Plastic Barricade, Ground Stake, Plastic, 45 H, 2.5 L, 2.5 W, White
Mfr # PCB-W-G
Zoro # G5581418
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45
- Length 2.5
- Weight 6
- Width 2.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PCB-W-G
- Zoro # G5581418
- UPC # 691215057844
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 45 |
Length | 2.5 |
Width | 2.5 |
Outside Dia. | 2.5 Post |
Overall Height | 45 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Size | 2.5 x 2.5 x 45 |
Details
Item | White Plastic Barricade,Ground Stake |
Weight | 6 |
Color | White |
Material | Plastic |
Features | Portable and lightweight plastic chain barricade is floor mounted. Posts are easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts |
Application | Portable and lightweight plastic chain barricade ground stake posts are easy to position where needed most. |
Reflective | No |
Description
White Plastic Barricade,Ground Stake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M (9690M)
- MUCK BOOT CO Mens Chore XF, Black, 11, PR (MCXF-000-BLK-110)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Speed Bump, 2 1/4 in H, 48 in L, 12 in W, Yellow (SBD-48)
- VESTIL Plastic, 4 H, 72 L, 6 W, Blue (CS-S72-B)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- Vestil Traffic Safety