Shop All Traffic Barricades
Vestil
White Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, White
Mfr # PCB-W-F
Zoro # G5581427
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38.5
- Length 14
- Width 14
- Weight 12
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PCB-W-F
- Zoro # G5581427
- UPC # 691215057813
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 38.5 |
Length | 14 |
Width | 14 |
Overall Height | 38.5 |
Outside Dia. | 14 Base / 2.5 Post |
Overall Width | 14 |
Size | 14 x 14 x 38.5 |
Overall Length | 14 |
Details
Item | White Plastic Barricade,Floor Mounting |
Weight | 12 |
Color | White |
Material | Plastic |
Features | Portable and lightweight plastic chain barricade is floor mounted. Posts are easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts |
Application | Portable and lightweight plastic chain barricade ground stake posts are easy to position where needed most. |
Reflective | No |
Description
White Plastic Barricade,Floor Mounting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Yellow Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, Yellow (PCB-Y-F)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- Vestil Traffic Barricades