Shop All Cart, Truck & Dolly Parts
Vestil
Wheel Kit 8 In.
Mfr # 13-154-004
Zoro # G7342693
original price:
$109.95
9% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SJ-35-EF
- Includes (1-5) Washers, (1) Axle, (1) Cotter Pin, (2) Wheels
- Fits Brand Vestil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 13-154-004
- Zoro # G7342693
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Wheel Kit 8 In. |
For Use With Mfr. Model Number | SJ-35-EF |
Includes | (1-5) Washers, (1) Axle, (1) Cotter Pin, (2) Wheels |
Fits Brand | Vestil |
Description
Wheel Kit 8 In., Includes (1-5) Washers, (1) Axle, (1) Cotter Pin, (2) Wheels, For Use With Mfr. Model Number SJ-35-EF, Fits Brand Vestil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 300 lb Cap (15398-001)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- VESTIL Round Torsion Spring (37-146-005)
- VESTIL FLOOR LOCK STEEL/POLY 3-7/16 TO 4-1/4 IN (FL-LKL-3)
- VESTIL 24" x 48" Hardwood Dolly Cover, 1200 lb Capacity (FDOL-2448-12)
- VESTIL Leg 12 In. Steel (12-016-009)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- VESTIL Pendent Hand Control 2 (99-522-047)
- DAYTON Spring, 21-33 (21-33)
- Vestil Cart, Truck & Dolly Parts