Shop All Dock Wheel Chocks
Vestil
WHEEL CHOCK ERGO HANDLE OPTION
Mfr # HANDLE
Zoro # G901795439
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With RWC-8, FAB-10, FAB-11, LWC-14M
- Width 4
- Height 37.125
- Depth 8.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HANDLE
- Zoro # G901795439
- UPC # 691215021746
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 4 |
Height | 37.125 |
Depth | 8.625 |
Length | 8.625 |
Overall Width | 4 |
Overall Length | 8.625 |
Overall Height | 37.125 |
Details
Material | Steel |
For Use With | RWC-8, FAB-10, FAB-11, LWC-14M |
Color | Yellow |
Features | Optional wheel chock ergo handle prevents back stress. Ideal for wheel chocks for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Weight | 3 |
Description
This optional Wheel Chock Ergo Handle provides an ergonomic style handle that prevents bending to pull wheel chock from tire. D-ring provided for attaching security chain (chain not included.)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- JET 20X42 6600Lb Pallet Truck (PTW-2042B)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL Aluminum Wheel Chock w/Flag (CWS-13)
- VESTIL Welded Steel Wheel Chock, 9-1/2" Length (FAB-8)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- VESTIL Speed Bump, Hd, Asphalt Hardware, 108x10x3 (SBHA-108)
- BAL BAL 28014 X-Chock Tire Locking Chock - Extended (28014)
- Vestil Dock Wheel Chocks