Shop All Dock Wheel Chocks
Vestil
WHEEL CHOCK 8.75"x8.7"x11.5" TIRE OD 46"
Mfr # URWC-SH-15
Zoro # G7824084
product price: $74.29
/ea
Sold in multiples of 2 for $148.58
$148.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Width 8.75
- Height 8.7
- Depth 11.5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # URWC-SH-15
- Zoro # G7824084
- UPC # 691215330596
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8.75 |
Height | 8.7 |
Depth | 11.5 |
Dimensions | 11.5 x 8.75 x 8.7 |
Length | 11.5 |
Overall Height | 8.7 |
Overall Length | 11.5 |
Overall Width | 8.75 |
Details
Material | Poly |
Color | Orange |
Application | A polyurethane wheel chock is the perfect asset for maintaining wheel stability. |
Load Capacity | 70000 |
Weight | 6 |
Features | Polyurethane construction for continued durability. Lightweight for simple grasping and carrying. Large capacity to handle a variety of load sizes. Brightly colored for clear visibility |
Description
A polyurethane wheel chock is the perfect asset for maintaining wheel stability. With a sturdy foundational base the chock can keep loads of many sizes safe and secure from movement or jostling. A handle is included in the back for easy carrying and transference from place to place, while there are predrilled mounting holes if the location is more permanent. The bright color encourages clear visibility and awareness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- SAFCO Tuff Truck, Large Platform Truck (4063)
- VESTIL Laminated, Rubber Chock, 11x7.375x11.25 (LWC-15)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- VESTIL Truck Mounted Wheel Chock Holder, Rwc-8 (TMCH-RWC-8)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- VESTIL Molded Ergo-Handled Wheel Chock (RWC-8-ERGO)
- VESTIL Extruded Rubber Wheel Chock (EX-4)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- Vestil Dock Wheel Chocks