Shop All Dock Wheel Chocks
Vestil
Wheel Alignment Curb, 144", Yellow
Mfr # SWAC-144
Zoro # G5580429
product price: $422.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 8
- Height 8.9375
- Depth 147.5
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWAC-144
- Zoro # G5580429
- UPC # 691215038058
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 |
Height | 8.9375 |
Depth | 147.5 |
Details
Material | Steel |
Color | Yellow |
Item | Wheel Alignment Curb,144",Yellow |
Description
Wheel Alignment Curb,144 In.,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE2802NFX3)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- MAGNET SOURCE Magnet Source 07540/07252 Magnetic Bulk Parts Lifter, 6-3/4 in L, 3-1/2 in Dia (07540/07252)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- VESTIL Alum. Whl. Chock with Hdl. and Flag (EALUM-7-H-FL)
- VESTIL Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10 (FAB-10-ERGO)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- VESTIL Rail Car Wheel, Chock Hook (RC-WC-HOOK)
- DURABLE CORP 11.375" X 8.25" X 7.625" Wheel Chocks (WC811-7B)
- Vestil Dock Wheel Chocks