Shop All Welding Protection Accessories
Vestil
Welding Curtain Roll, 14 Mil, Transparent
Mfr # WCR-6025-Y
Zoro # G1753068
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 14 mil
- Height 900
- Features Thick material design to diminish hazards. Brass grommets, 3/8 In. diameter, make it easily hangable for immediate use. A variety of colors to it your needs. Flame retardant for superior safety
- Color Yellow
- Size .014 x 60 x 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WCR-6025-Y
- Zoro # G1753068
- UPC # 690830634256
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 900 |
Size | .014 x 60 x 900 |
Width | 60 |
Details
Item | Welding Curtain Roll,14 Mil,Transparent |
Thickness | 14 mil |
Features | Thick material design to diminish hazards. Brass grommets, 3/8 In. diameter, make it easily hangable for immediate use. A variety of colors to it your needs. Flame retardant for superior safety |
Color | Yellow |
Material | Vinyl |
Weight | 41 |
Application | The welding curtains promote safety throughout manufacturing and construction facilities. |
Description
Welding Curtain Roll,14 Mil,Transparent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Blades, Metal, Thermal Wire Stripper, PK2 (G2-1602)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38S)
- STEINER Welding Screens, 6 ft H, 8 ft W, Black (536HD-6x8)
- PROSKIT Soldering Aid Set, 6pc (900-100)
- VESTIL Welding Curtain Roll, 14 Mil, Transparent (WCR-6025-O)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36308)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (376-6X6)
- Vestil Welding Protection Accessories