Shop All Welding Protection Accessories
Vestil
Welding Curtain Roll, 14 Mil, Transparent
Mfr # WCR-6025-G
Zoro # G1753022
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .014 x 60 x 900
- Material Vinyl
- Width 60
- Color Gray
- Thickness 14 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WCR-6025-G
- Zoro # G1753022
- UPC # 690830632252
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Size | .014 x 60 x 900 |
Width | 60 |
Height | 900 |
Details
Item | Welding Curtain Roll,14 Mil,Transparent |
Material | Vinyl |
Color | Gray |
Thickness | 14 mil |
Features | Thick material design to diminish hazards. Brass grommets, 3/8 In. diameter, make it easily hangable for immediate use. A variety of colors to it your needs. Flame retardant for superior safety |
Weight | 41 |
Application | The welding curtains promote safety throughout manufacturing and construction facilities. |
Description
Welding Curtain Roll,14 Mil,Transparent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON BLUEARC 200MSTI REPLACEMENT MIG TORCH, OEM (BLUEARC-200MSTI-MIG-TORCH)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E308/308L-16, 10 lb. (S481930-G33)
- POWERWELD Battery Clamp, Red (BCR-600)
- FLANGE WIZARD Degree Level, Magnetic (L-2)
- VESTIL Welding Curtain Roll, 14 Mil, Transparent (WCR-6025-Y)
- VESTIL Welding Curtain Roll, 14 Mil, Transparent (WCR-6025-O)
- MUTUAL INDUSTRIES Black Welder Welder Cap, Cotton, (3Pk) (M00250-00000-0725)
- POWERWELD Back Hand Pad, Double Layer (PWBHP01)
- NOAH MASON Lap-C-8 Reversible Welding Cap Size 8 (NO438124)
- POWERWELD 18oz Silica Coated Fiberglass Welding Blanket, 6' x 8' (PW18SIB68)
- MUTUAL INDUSTRIES Jelly Bean Welder Cap (3Pk) (M00356-00000-6625)
- Vestil Welding Protection Accessories