Shop All Dock Wheel Chocks
Vestil
Welded Steel Wheel Chock, 9-1/2" Length
Mfr # FAB-8
Zoro # G1745989
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Steel
- Width 7.5
- Height 8.625
- Depth 9.5
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FAB-8
- Zoro # G1745989
- UPC # 691215019200
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7.5 |
Height | 8.625 |
Depth | 9.5 |
Details
Material | Welded Steel |
Color | Yellow |
Item | Welded Steel Wheel Chock,8" Length |
Description
Welded Steel Wheel Chock,8 In. Length
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- VESTIL Dock Bumper, 8 in. D, Rubber, Rectangular (B-818)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- LIFT-ALL Tie Down Winch, Weld on, 5000 lb. (61222)
- VESTIL Rubber Speed Hump, 35.25x120, Concrete (RSH-120-36-C)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- Vestil Dock Wheel Chocks