Shop All Wedge Anchors
Vestil
Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK
Mfr # AS-383-4PK
Zoro # G5405915
original price:
$17.05
10% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 3"
- Overall Height 3 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AS-383-4PK
- Zoro # G5405915
- UPC # 691215083393
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Overall Height | 3 in |
Outside Dia. | 3/8 in |
Dia. | 3/8" |
Mounting Hole Dia. | 3/8 in Dia x 3 inL |
Mounting Dimension | 3/8" dia. x 3"L |
Pipe Diameter | 1/4" |
Details
Item | Wedge Anchor |
Material | Steel |
Guard Rail Accessory Item | Wedge Anchors |
Finish | Zinc Plated |
Color | Silver |
Includes | (4) Bolts, (4) Nuts, (4) Sleeves, (4) Washers |
For Use With | Mfr. No. CBOL-42-4, 2HEK7, 2HEK8, 2HEK9, 2HEN1, 2HER7, 2HER8, 3JJE2, 3JJE4, 3JJE6, 4LNY5, 4LNY6 |
Accessory Type | Wedge Anchors |
Description
Wedge Anchors, Color Silver, Zinc Plated Steel, Includes (4) Bolts, (4) Nuts, (4) Sleeves, (4) Washers, Overall Length 3/8 in, Overall Height 3 in, Outside Dia. 3/8 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAG5)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Plain Finish, 100 PK (U43150.025.0001)
- ZORO SELECT M2.6-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026080-100P1)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07000.160.0035)
- VESTIL Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 4 PK (AS-344-4PK)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel (AS-383)
- VESTIL Wedge Anchor, 1/2" Dia., 5" L, Steel (AS-125)
- VESTIL Wedge Anchor, 3/4" Dia., 4" L, Steel (AS-344)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Yellow Zinc, 50 PK (2512414)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- Vestil Wedge Anchors