Shop All Wedge Anchors
Vestil
Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 4 PK
Mfr # AS-344-4PK
Zoro # G5405906
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 4-1/4"
- Overall Height 4 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AS-344-4PK
- Zoro # G5405906
- UPC # 691215083386
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Overall Height | 4 1/4 in |
Outside Dia. | 3/4 in |
Pipe Diameter | 1/4" |
Mounting Dimension | 3/4" dia. x 4"L |
Dia. | 3/4" |
Mounting Hole Dia. | 3/4 in Dia x 4-1/4 inL |
Details
Item | Wedge Anchor |
Material | Steel |
Guard Rail Accessory Item | Wedge Anchors |
Finish | Zinc Plated |
Color | Silver |
Includes | (4) Bolts, (4) Nuts, (4) Sleeves, (4) Washers |
For Use With | Mfr. No. G6-12-B, G6-18-B, G6-24-B, G6-36-B, G8-12-B, G8-24-B, G8-36-B, GR-TP18, GR-TP42, GR-TP60, GR-TP72, 3JJC6, 3JJC8, 3JJD1, 3JJD3, 3JJD5, 3JJF3, 3KR70, GGR-TP18, BOL-FD-36-G, BOL-FD-36-Y, HPRO-SS-36-36-4, HPRO-SS-48-36-4, HPRO-SS-36-42-4, HPRO-SS-48-42-4, LPRO-SS-36-9-4, LPRO-SS-48-9-4, LPRO-SS-36-16-4, LPRO-SS-48-16-4, BOL-SS-36-4.5, BOL-SS-42-4.5, G6-36, CG-42, PCG-24, BOL-RF-24-5.5, BOL-RF-48-4.5, HPRO-36-42-4, ARMG-24, BOL-RF-48-5.5, TEG-24-42-4, HPRO-RF-48-24-4, LPRO-RF-48-16-4, G6-24, HPRO-RF-36-42-4, PCG-16, PCG-24-A, CGP-36 |
Accessory Type | Wedge Anchors |
Description
Wedge Anchors, Color Silver, Zinc Plated Steel, Includes (4) Bolts, (4) Nuts, (4) Sleeves, (4) Washers, Overall Length 4 1/4 in, Overall Height 4 1/4 in, Outside Dia. 3/4 in, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- TAMPER-PRUF SCREWS 1-1/2 in Hex Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31190)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 5/16 in H, Carbon Steel (WWG360250031212)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK (AS-383-4PK)
- VESTIL Wedge Anchor, 1/2" Dia., 5" L, Steel (AS-125)
- VESTIL Wedge Anchor, 3/4" Dia., 4" L, Steel (AS-344)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel (AS-383)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.062.0450)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 5 PK (2158812)
- Vestil Wedge Anchors