Shop All Wall Mounted Retractable Barriers
Vestil
Web Barrier Stake
Mfr # WBS-42
Zoro # G1752919
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Web Barrier Stake
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WBS-42
- Zoro # G1752919
- UPC # 691215079594
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Details
Item | Web Barrier Stake |
Color | Black |
Product Type | Web Barrier Stake |
Retroreflective Grade | Non-Reflective |
Description
Web Barrier Stake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 0, DOT, PK50 (NUMBER0R)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- VESTIL FOLDING FABRIC BARRIER, 4 PANELS, 35" TALL (FBR-4-35)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-HD-G-FF)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-HD-Y-FF)
- VESTIL Web Barrier Caution Reel, Caution (WBS-CAUTION)
- VESTIL FOLDING FABRIC BARRIER, 3 PANELS, 42" TALL (FBR-3-42)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-HD-Y-W)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- Vestil Crowd Control