Shop All Dock Levelers
Vestil
WEATHER STRIP REPLACE VINYL 62 IN PIT
Mfr # WS-6-RV
Zoro # G001795230
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2
- Usable Width 2
- Overall Height 1
- Height 1
- Depth 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WS-6-RV
- Zoro # G001795230
- UPC # 691215048170
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 2 |
Usable Width | 2 |
Overall Height | 1 |
Height | 1 |
Depth | 54 |
Length | 54 |
Overall Length | 54 |
Details
Features | Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Vinyl construction helps maintain a proper working environment. Precut stripping work with any size dock leveler |
Color | White |
Weight | 6 |
Material | Vinyl |
For Use With | WS-6-DV |
Description
The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The Dual Vinyl has a white dual-seal that attaches to the side of docklevelers with self-tapping sheet metal screws. The Replacement Vinyl slides into extruded channel that is attaches with self-tapping screws.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Silver (EE2803TFX18)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (D00258)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (302-0607)
- Vestil Dock Levelers