Shop All Dock Levelers
Vestil
WEATHER STRIP REPLACE VINYL 50 IN PIT
Mfr # WS-5-RV
Zoro # G501795112
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2
- Usable Width 2
- Overall Height 1
- Overall Length 42
- For Use With WS-5-DV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WS-5-RV
- Zoro # G501795112
- UPC # 691215048132
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 2 |
Usable Width | 2 |
Overall Height | 1 |
Overall Length | 42 |
Height | 1 |
Length | 42 |
Depth | 42 |
Details
For Use With | WS-5-DV |
Material | Vinyl |
Color | White |
Weight | 1 |
Features | Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Vinyl construction helps maintain a proper working environment. Precut stripping work with any size dock leveler |
Description
The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The Dual Vinyl has a white dual-seal that attaches to the side of docklevelers with self-tapping sheet metal screws. The Replacement Vinyl slides into extruded channel that is attaches with self-tapping screws.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- KELLEY Dock Leveler, Gas Spring Assembly (600-005)
- Vestil Dock Levelers