Shop All Dock Levelers
Vestil
WEATHER STRIP REPLACE VINYL 110 IN PIT
Mfr # WS-10-RV
Zoro # G101795086
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2
- Usable Width 2
- Overall Height 1
- Overall Length 102
- Depth 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WS-10-RV
- Zoro # G101795086
- UPC # 691215048095
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 2 |
Usable Width | 2 |
Overall Height | 1 |
Overall Length | 102 |
Depth | 102 |
Height | 1 |
Length | 102 |
Details
Material | Vinyl |
For Use With | WS-10-DV |
Color | White |
Features | Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Vinyl construction helps maintain a proper working environment. Precut stripping work with any size dock leveler |
Weight | 6 |
Description
The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The Dual Vinyl has a white dual-seal that attaches to the side of docklevelers with self-tapping sheet metal screws. The Replacement Vinyl slides into extruded channel that is attaches with self-tapping screws.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- KELLEY ATLANTIC Dock Leveler, Lip Shock (060-017)
- Vestil Ramps