Shop All Audible & Visual Signaling Devices
Vestil
Warning Siren, Steel, Silver
Mfr # SIREN-SV
Zoro # G5580830
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bolt On
- Height 5.625
- Color Silver
- Width 4.375
- Depth 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SIREN-SV
- Zoro # G5580830
- UPC # 691215092784
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.625 |
Width | 4.375 |
Depth | 9.5 |
Length | 9.5 |
Size | 9.5 x 4.375 x 5.625 |
Details
Item | Warning Siren,Steel,Silver |
Mounting | Bolt On |
Color | Silver |
Net Weight | 5 |
Power Source | DC-Plug-In |
For Use With | Universal |
Features | DC powered crank design is easily operated. Single tone sound warns people of dangerous situations. Loud tone warns individuals a quarter mile away. Solid construction provides long lasting use |
Description
Warning Siren,Steel,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGSS)
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- BRADY Spill Kit (SKA-14)
- VESTIL Warning Siren, Steel, Red (SIREN-SV-AR)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- HONEYWELL Vibration Signal Bell Horns, Sirens And Buzzer (SC806C 1000)
- Vestil Safety Alarms and Warnings