Shop All Audible & Visual Signaling Devices
Vestil
Warning Siren, Steel, Red
Mfr # SIREN-SV-AR
Zoro # G5580821
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bolt On
- Height 5.625
- Color Red
- Width 4.875
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SIREN-SV-AR
- Zoro # G5580821
- UPC # 691215092791
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.625 |
Width | 4.875 |
Depth | 8 |
Length | 8 |
Size | 8 x 4.875 x 5.625 |
Details
Item | Warning Siren,Steel,Red |
Mounting | Bolt On |
Color | Red |
For Use With | Universal |
Power Source | DC-Plug-In |
Net Weight | 4 |
Features | DC powered design is easily operated. Single tone sound warns people of dangerous situations. Loud tone warns individuals a quarter mile away. Solid construction provides long lasting use |
Description
Warning Siren,Steel,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Block Sign, M104G (M104G)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC (51XBRFW120A)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray (5531M-120N5)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- Vestil Safety Alarms and Warnings