Shop All Curtain Walls
Vestil
Wall Mounted Guidance Barrier, 15 ft.
Mfr # WEB-W-15
Zoro # G5435285
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3.5
- Height 4.625
- Width 5.5
- Features Barrier design keeps lines flowing smoothly. Construction works well in restaurants, hospitals, schools, and banks. Unique design works great with your indoor needs. Spring-loaded self-retracting mechanism makes tear down easy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WEB-W-15
- Zoro # G5435285
- UPC # 691215079600
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 3.5 |
Height | 4.625 |
Width | 5.5 |
Details
Item | Wall Mounted Guidance Barrier,15 ft. |
Color | Black |
Features | Barrier design keeps lines flowing smoothly. Construction works well in restaurants, hospitals, schools, and banks. Unique design works great with your indoor needs. Spring-loaded self-retracting mechanism makes tear down easy |
Material | Plastic |
For Use With | Keep lines flowing smoothly with economical personnel guidance barriers. |
Description
Wall Mounted Guidance Barrier,15 ft.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-4)
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- SAMSON Stable Braid (Orange) 1/2 in. x 600 ft. (STB12-600-NS)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- VESTIL Yellow Barrier, Curved Feet (PRAIL-102-Y)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- VESTIL Plastic Barrier, 23 x 79 x 40, Orange (PBAR-72-O)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- Vestil Dock Gates & Doors