Shop All Guard Rails
Vestil
Wall Mount, Steel, 8 lb.
Mfr # MG-WP-A
Zoro # G2391980
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3 in
- Overall Height 6 in
- Post Height 6 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MG-WP-A
- Zoro # G2391980
- UPC # 691215028363
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 3 in |
Overall Height | 6 in |
Post Height | 6 in |
Outside Dia. | 2 1/2 in x 2 1/2 in |
Mounting Plate Dimensions | 6 in x 3 in |
Mounting Hole Dia. | 5/8 in |
Details
Material | Steel |
Guard Rail Accessory Item | Guard Rail Mounting Bracket |
Color | Yellow |
Includes | Hardware |
Guard Rail Levels | Single |
Item | Guard Rail Mounting Bracket |
Net Weight | 8 lb. |
Mounting Style | Bolt On |
For Use With | SD-CT |
Description
Guard Rail Mounting Bracket, Color Yellow, Steel, Includes Hardware, Overall Length 3 in, Overall Height 6 in, Outside Dia. 2 1/2 in x 2 1/2 in, Mounting Plate Dimensions 6 in x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Pneumatic Caster, 10 in., 480 lb. (S-7010-PRB)
- VULCAN HART Caster, Plate (6", Gry) For - Part# 06600220P010Za (06600220P010ZA)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- VESTIL Guard Rail, 48 in.L, 107lb. (HPRO-RF-48-42-4)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-6-HDG)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-6-YL)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- Vestil Guard Rails