Shop All Jib Cranes
Vestil
Wall Mount Jib, Low Clearance, 600 lb.
Mfr # JIB-LC-6
Zoro # G4985867
product price: $904.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Weight (Lbs.) 292
- Material Steel
- Finish Painted
- Capacity (Lb.) 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-LC-6
- Zoro # G4985867
- UPC # 691215024839
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 63 |
Details
Item | Wall Mount Jib,Low Clearance,600 lb. |
Swivel Angle | 180 Degrees |
Weight (Lbs.) | 292 |
Material | Steel |
Finish | Painted |
Capacity (Lb.) | 600 lb |
Color | Blue |
Description
Wall Mount Jib,Low Clearance,600 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45430)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX69)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- Vestil Cranes