Shop All Jib Cranes
Vestil
Wall Mount Jib, Low Clearance, 2000 lb.
Mfr # JIB-LC-20
Zoro # G4985885
product price: $954.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Overall Height (In.) 67.125
- Finish Painted
- Material Steel
- Weight (Lbs.) 329
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-LC-20
- Zoro # G4985885
- UPC # 691215024815
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 67.125 |
Details
Item | Wall Mount Jib,Low Clearance,2000 lb. |
Swivel Angle | 180 Degrees |
Finish | Painted |
Material | Steel |
Weight (Lbs.) | 329 |
Capacity (Lb.) | 2000 lb |
Color | Blue |
Description
Wall Mount Jib,Low Clearance,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 16 in W, Nylon, Yellow (WB1-916-8)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR (430DR)
- PEWAG Eye Grab Hook, 9/32", 4300 lb., Grade 100 (P70/80)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- Vestil Jib Cranes