Shop All Jib Cranes
Vestil
Wall Mount Jib, Low Clearance, 1000 lb.
Mfr # JIB-LC-10
Zoro # G4985891
product price: $891.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Capacity (Lb.) 1000 lb
- Overall Height (In.) 63
- Finish Painted
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-LC-10
- Zoro # G4985891
- UPC # 691215024808
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 63 |
Details
Item | Wall Mount Jib,Low Clearance,1000 lb. |
Swivel Angle | 180 Degrees |
Capacity (Lb.) | 1000 lb |
Finish | Painted |
Material | Steel |
Weight (Lbs.) | 292 |
Color | Blue |
Description
Wall Mount Jib,Low Clearance,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/2 MAROON W/M12X25 STEM (1019008)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 3" Roller Centers (5FT-19GSR-25-3)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- Vestil Jib Cranes