Shop All Jib Cranes
Vestil
Wall Mount Jib, High Clearance, 600 lb.
Mfr # JIB-HC-6
Zoro # G4985900
product price: $616.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Finish Painted
- Color Blue
- Weight (Lbs.) 102
- Overall Height (In.) 45.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-HC-6
- Zoro # G4985900
- UPC # 691215024792
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 45.25 |
Details
Item | Wall Mount Jib,High Clearance,600 lb. |
Swivel Angle | 180 Degrees |
Finish | Painted |
Color | Blue |
Weight (Lbs.) | 102 |
Material | Steel |
Capacity (Lb.) | 600 lb |
Description
Wall Mount Jib,High Clearance,600 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- Vestil Cranes