Shop All Jib Cranes
Vestil
Wall Mount Jib, High Clearance, 300 lb.
Mfr # JIB-HC-3
Zoro # G4985919
product price: $544.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Capacity (Lb.) 300 lb
- Weight (Lbs.) 102
- Finish Painted
- Overall Height (In.) 45.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-HC-3
- Zoro # G4985919
- UPC # 691215024785
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 45.25 |
Details
Item | Wall Mount Jib,High Clearance,300 lb. |
Swivel Angle | 180 Degrees |
Capacity (Lb.) | 300 lb |
Weight (Lbs.) | 102 |
Finish | Painted |
Material | Steel |
Color | Blue |
Description
Wall Mount Jib,High Clearance,300 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- VESTIL Vestil Curved Reflector for Guard Rail w/ Reflective Tape, White (GR-H2R-RFT-WT)
- DAYTON Roller Assembly Kit (MH2MPU505G)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- Vestil Jib Cranes