Shop All Jib Cranes
Vestil
Wall Mount Jib High Clearance, 1000 lb.
Mfr # JIB-HC-10
Zoro # G4985937
product price: $670.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$670.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Capacity (Lb.) 1000 lb
- Overall Height (In.) 45.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-HC-10
- Zoro # G4985937
- UPC # 691215024761
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 45.25 |
Details
Item | Wall Mount Jib High Clearance,1000 lb. |
Swivel Angle | 180 Degrees |
Capacity (Lb.) | 1000 lb |
Material | Steel |
Color | Blue |
Weight (Lbs.) | 110 |
Finish | Painted |
Description
Wall Mount Jib High Clearance,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R3232A1E30B4W4C1P6)
- GREENLEE Deluxe Pendant Controller (01711)
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- Vestil Lifting Equipment