Shop All Traffic Barricades
Vestil
Virgin Polyethylene with UV Stabilizer, 15.125 H, 70 L, 4.75 W, Yellow
Mfr # BCD-76-EX12-YL
Zoro # G501795310
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.125
- Length 70
- Weight 8
- Width 4.75
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BCD-76-EX12-YL
- Zoro # G501795310
- UPC # 691215230872
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 15.125 |
Length | 70 |
Width | 4.75 |
Overall Height | 15.125 |
Size | 70 x 4.75 x 15.125 |
Overall Length | 70 |
Overall Width | 4.75 |
Depth | 70 |
Details
Weight | 8 |
Color | Yellow |
Material | Virgin Polyethylene with UV Stabilizer |
Features | Gives extra height to new or existing barricades. Lightweight for portability. Open design for easy handling of unit when attached. Attaches to unit quickly for immediate use |
Power Source | Manual Only |
Application | Common uses include: Crowd & traffic control, area delineation, security, pedestrian protection, construction worker protection, restrict access to areas, factory & warehouse settings. |
For Use With | BCD-7636-BL, BCD-7636-OR, BCD-7636-RD, BCD-7636-WH, BCD-7636-YL |
Weight Capacity | 5.4 gal. |
Description
The extensions allow the user to have additional height to new or existing barricades. The units are lightweight and easily attachable. When not in use the extensions are compact for easy storage. Bright colored yellow poly lets personnel know where the units are for sure safety.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Disposable Glove Dispenser, White (G0804)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X2L (11) (99-1-9626-11)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Plastic, 4 H, 72 L, 6 W, Blue (CS-S72-B)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- Vestil Traffic Safety