Shop All Personal Protective Equipment Signs
Vestil
Vinyl Label Sign, 9-1/2" Height, 12-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-W-42-B-LB-011
Zoro # G2199053
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Safety Shoes Must Be Worn
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-42-B-LB-011
- Zoro # G2199053
- UPC # 691215189910
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Vinyl Label Sign |
Header | Warning |
Legend | Safety Shoes Must Be Worn |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Orange |
Sign Subject Matter | Safety Shoes Must Be Worn |
Double-Sided | No |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- PORTWEST Warsaw Executive Hi-Vis Vest, XXXL (UC476)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- SIGNMISSION OSHA, Glasses Beyond This Point, 24in X 18in Alum, 24" W, 18" H, Landscape, OS-NS-A-1824-L-18166 (OS-NS-A-1824-L-18166)
- NMC Caution Shoes Required Sign, Bilingual, 14 in Height, 10 in Width, Rigid Plastic (ESC719RB)
- NMC Caution Wear Protective Equipment Sign (C653AB)
- NMC Danger Eye Protection Required In This A, 7 in Height, 17 in Width, Rigid Plastic (SA102R)
- NMC Caution Do Not Operate Without Eye Protection Sign (C138RB)
- NMC Caution Face Shield Protection Sign (C155P)
- NMC Caution Respirator Required Sign, Spanish, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (SPC365PB)
- Vestil Signs