Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-63-B-LB-011
Mfr # SI-D-63-B-LB-011
Zoro # G2163353
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Fall Hazard
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-63-B-LB-011
- Zoro # G2163353
- UPC # 691215175210
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Fall Hazard |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Header Legend Color | White |
Double-Sided | No |
Sign Subject Matter | Fall Hazard |
Sign Legend Text Color | Black |
Description
Sign,Danger,12.5x9.5 In.,.011,Label/Decal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-400)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104459)
- MAGID MultiMaster 18 oz Double Palm Gloves with Gauntlet Cuff, 12PK (64G)
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- NMC Caution Watch Your Step Sign - Spanish, SPC203RB (SPC203RB)
- NMC Caution Slippery When Wet Sign, C606RB (C606RB)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PC (ESC203PC)
- NMC Caution Wet Floors Sign, C408PB (C408PB)
- NMC Caution Step Up Sign, C401P (C401P)
- Vestil Signs