Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-21-B-LB-011
Mfr # SI-D-21-B-LB-011
Zoro # G2155461
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Falling Rocks
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-21-B-LB-011
- Zoro # G2155461
- UPC # 691215162623
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Falling Rocks |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | White |
Sign Subject Matter | Falling Rocks |
Double-Sided | No |
Header Background Color | Black/Red |
Description
Sign,Danger,12.5x9.5 In.,.011,Label/Decal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size M (8376K)
- NMC Danger Watch Your Step Sign, D623RB (D623RB)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- NMC Caution Slippery When Wet Sign, CGA14PB (CGA14PB)
- NMC Caution Slippery When Wet Sign - Bilingual, CBA7R (CBA7R)
- NMC Caution Slippery When Wet Sign, CGA14P (CGA14P)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- NMC Caution Use Handrail Anti-Slip Cleat (WFS624)
- Vestil Slip, Trip & Fall Hazard Signs