Shop All Machine Signs
Vestil
Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-D-61-A-LB-011
Zoro # G2162601
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Overhead Crane
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-61-A-LB-011
- Zoro # G2162601
- UPC # 691215174558
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Overhead Crane |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Double-Sided | No |
Header Background Color | Black/Red |
Sign Legend Text Color | Black |
Sign Subject Matter | Overhead Crane |
Description
Sign,Danger,10.5x7.5 In.,.011,Label/Decal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- NMC Caution Keep Hands Out Of Moving Parts Sign (C539RB)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- NMC Danger Look Out For Crane Sign, 10 in Height, 14 in Width, Rigid Plastic (D412RB)
- NMC Danger Watch Out For Moving Equipment Sign (D467PB)
- SIGNMISSION OSHA Danger Sign, Do Not Start This Machine, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-1171-10PK)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- Vestil Machine Signs