Shop All Machine Signs
Vestil
Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-D-35-A-LB-011
Zoro # G2159582
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend This Machine Has More Than One Power Supply Disconnect All Power Supplies Before Servicing
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-35-A-LB-011
- Zoro # G2159582
- UPC # 691215166768
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | This Machine Has More Than One Power Supply Disconnect All Power Supplies Before Servicing |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | This Machine Has More Than One Power Supply Disconnect All Power Supplies Before Servicing |
Header Background Color | Black/Red |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Legend Color | White |
Description
Sign,Danger,10.5x7.5 In.,.011,Label/Decal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- KISHIGO 3X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-3X)
- NMC Caution Lockout Electrical Equipment Sig, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C357P)
- NMC Danger Equipment Safety Sign (D618PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469L50 (469L50)
- NMC Notice Clean Equipment After Using Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (N124P)
- SIGNMISSION OSHA Danger Sign, Machine Starts Automatically, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-19432)
- NMC Sign, Danger Stay Clr Of Moving Conveyors, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D316P)
- LYLE Reflective Machine Guards Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0105-RA_10x7)
- Vestil Machine Signs