Shop All Machine Signs
Vestil
Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-C-25-A-LB-011
Zoro # G2144672
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Machine Without Guards In Place
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-25-A-LB-011
- Zoro # G2144672
- UPC # 691215205757
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Caution |
Legend | Do Not Operate Machine Without Guards In Place |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Do Not Operate Machine Without Guards In Place |
Double-Sided | No |
Header Background Color | Black |
Sign Legend Text Color | Black |
Header Legend Color | Yellow |
Description
Sign,Caution,10.5x7.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, M, Clear (PGL500-M-X)
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 26" dia. (PED-26)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- NMC Caution Low Overhead Clearance Sign (C359A)
- NMC Caution Lockout Before Start Sign, Biling, 14 in Height, 10 in Width, Rigid Plastic (ESC177RB)
- NMC Danger Overhead Crane Sign (D652AB)
- LYLE Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0254-RD_7X5)
- NMC Danger Pinch Point Sign, 10 in Height, 14 in Width, Aluminum (D599AB)
- NMC Danger, Construction Site Authorized Personnel (DGA78R)
- NMC Caution This Machine Starts Automaticall, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C79P)
- Vestil Signs