Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Vinyl Label Sign, 7-1/2" H, 10-1/2" W, Vinyl Label, Rectangle, English, SI-N-47-A-LB-011
Mfr # SI-N-47-A-LB-011
Zoro # G2179368
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep All Cylinders Chained
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-47-A-LB-011
- Zoro # G2179368
- UPC # 691215149365
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Notice |
Legend | Keep All Cylinders Chained |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Blue |
Sign Subject Matter | Keep All Cylinders Chained |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- KIMTECH Sterile Sleeve Protectoe, WH, 18", PK200 (36077)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- FIBRE-METAL BY HONEYWELL by Honeywell, 16-1/2 Wide Vision Faceshield Window, Clear (4178CL)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- NMC Biohazard Caution Biological Hazard Sign - Bilingual, SPSA52P (SPSA52P)
- NMC Signs With Safety Message Legend-Danger Flammable Material No..., D117R (D117R)
- NMC Danger Benzene May Cause Cancer Sign, D27AD (D27AD)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Nitrogen Gas Sign With Symbol, Landscape (OS-NS-D-1824-L-14338)
- Vestil Signs