Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 7-1/2" H, 10-1/2" W, Vinyl Label, Rectangle, English, SI-C-56-A-LB-011
Mfr # SI-C-56-A-LB-011
Zoro # G2147743
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery Floor
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-56-A-LB-011
- Zoro # G2147743
- UPC # 691215215053
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Caution |
Legend | Slippery Floor |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black |
Sign Legend Text Color | Black |
Double-Sided | No |
Sign Subject Matter | Slippery Floor |
Header Legend Color | Yellow |
Description
Sign,Caution,10.5x7.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (065-11)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Caution Watch Your Step (ESC203PC)
- NMC Large Format Danger Open Pit Sign, D109AD (D109AD)
- NMC Caution Watch Your Step 2-View Sign (TV17)
- NMC Danger Open Hole Sign, D459AB (D459AB)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1054-RD_10X7 (U7-1054-RD_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- NMC Large Format Danger Falling Materials Sign, D37RC (D37RC)
- Vestil Slip, Trip & Fall Hazard Signs